Check Availability
  • ABILITY ONE 

    Orange Liquid Hand Cleaner, 0.5 gal. Pump Bottle, None, 6 PK

  • Item # 30XR23
  • Mfr. Model # 8520-01-522-0840
Orange Liquid Hand Cleaner, 0.5 gal. Pump Bottle, None, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 30XR23
Mfr. Model # 8520-01-522-0840
UNSPSC #53131627
Shipping Weight 28.74 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 0.5 gal.
Hygiene Properties Scrubbing Particles
Formula Pumice
Fragrance Orange
Application Grease, Tar and Oil Removal
Color Clear
Uses Dispenser No
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms