Check Availability
  • ABILITY ONE 

    Orange Lightstick, 6" Length, 12 hr. Duration, 10 PK

  • Item # 29JL49
  • Mfr. Model # 6260-01-195-9753
Orange Lightstick, 6" Length, 12 hr. Duration, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 29JL49
Mfr. Model # 6260-01-195-9753
UNSPSC #39111705
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Lightstick
Color Orange
Duration 12 hr.
Length 6"
Shelf Life 48 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.