Check Availability
  • ABILITY ONE 

    Nylon Scrim Disposable Towels, 100 Ct. 13" x 18" Sheets, White

  • Item # 5MM91
  • Mfr. Model # 7920-00-823-9772
Nylon Scrim Disposable Towels, 100 Ct. 13" x 18" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MM91
Mfr. Model # 7920-00-823-9772
UNSPSC #14111703
Shipping Weight 25.0 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Towels
Dispensing Form Bundled 1/4 Fold
Product Color White
Sheet Size 13" x 18"
Number of Sheets 100
Roll Length No Roll
Material Nylon Scrim
Self-Dispensing Package No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms