Check Availability
  • ABILITY ONE 

    Cleaner/Degreaser, 1 gal. Jug, Sassafras Liquid, Ready to Use, 6 PK

  • Item # 5MN51
  • Mfr. Model # 7930-01-373-8848
Cleaner/Degreaser, 1 gal. Jug, Sassafras Liquid, Ready to Use, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MN51
Mfr. Model # 7930-01-373-8848
UNSPSC #47131805
Shipping Weight 55.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Sassafras
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use, Dilute Up To 1:50
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
Item Biodegradable Cleaner/Degreaser
* This product's country of origin is subject to change