Check Availability
  • ABILITY ONE 

    Natural Wood Handle, Length 60"

  • Item # 5LG65
  • Mfr. Model # 7920-00-263-0328
Natural Wood Handle, Length 60"
Qty
  • Web Price
    $7.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LG65
Mfr. Model # 7920-00-263-0328
UNSPSC #47131609
Shipping Weight 1.6 lbs
Country of Origin USA *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 60"
Broom Handle Material Wood
Broom Handle Color Natural Wood
Color Coding System No
Item Handle
Includes Metal Ferrule
Color Natural
* This product's country of origin is subject to change

Compliance and Restrictions