Check Availability
  • ABILITY ONE 

    Natural Push Broom, 16" Sweep Face

  • Item # 5LG66
  • Mfr. Model # 7920-00-267-2967
Natural Push Broom, 16" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LG66
Mfr. Model # 7920-00-267-2967
UNSPSC #47131615
Shipping Weight 2.75 lbs
Country of Origin USA *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 16"
Trim Length 6-3/4"
Basic Bristle Material Natural
Specific Bristle Material Palmyra
Bristle Color Brown
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 16"
Broom Connection Type Tapered
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms