Check Availability
  • ABILITY ONE 

    Mixed Filament Push Broom, 18" Sweep Face

  • Item # 2RRA2
  • Mfr. Model # 7920-00-243-3407
Mixed Filament Push Broom, 18" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 2RRA2
Mfr. Model # 7920-00-243-3407
UNSPSC #47131604
Shipping Weight 1.72 lbs
Country of Origin USA *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 18"
Trim Length 3"
Basic Bristle Material Mixed Filament
Specific Bristle Material Polyester, Tampico
Bristle Color Black
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 18"
Broom Connection Type Acme Thread
Broom Application Smooth
Broom Grade Medium-Duty
Chemical Resistant Yes
Acid Resistant Yes
For Use With Metal:BH-48BK or Wood:H-48STH
Includes Broom Only Included
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms