Check Availability
  • ABILITY ONE 

    Mixed Filament Floor Brush, 30" Sweep Face

  • Item # 52WY72
  • Mfr. Model # 7920-00-264-4638
Mixed Filament Floor Brush, 30" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This push broom head is ideal for sweeping dirt and debris on various interior or exterior surfaces.
Show More Close
 

Technical Specifications

Item # 52WY72
Mfr. Model # 7920-00-264-4638
UNSPSC #47131604
Shipping Weight 3.4 lbs
Country of Origin USA *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 30"
Trim Length 3"
Basic Bristle Material Mixed Filament
Specific Bristle Material Polyester, Tampico
Bristle Color Black
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 30"
Broom Connection Type Acme Thread
Broom Application Smooth
Broom Grade Light-Duty
Chemical Resistant Yes
Acid Resistant Yes
For Use With Threaded Handle
Item Floor Brush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms