Check Availability
  • ABILITY ONE 

    LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red, Includes Car Charger, Wall Charger

  • Item # 45EU45
  • Mfr. Model # 6240-01-640-8136
LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red, Includes Car Charger, Wall Charger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 45EU45
Mfr. Model # 6240-01-640-8136
UNSPSC #39111518
Shipping Weight 1.5 lbs
Country of Origin China *
Item Rechargeable Hand Lamp
Light Technology LED
Power Source Lithium-Ion Battery
Cord Length Cordless
Lumens 200
Color Black/Red
Length 22-1/4"
Housing Material Plastic
Handle Rubber
Housing Dia. 1-61/64"
Lens Material Polycarbonate
Rechargeable Yes
Features Rotating Hooks, Anti-Slip Grip
Standards UL Charger
Includes Car Charger, Wall Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.