Check Availability
  • ABILITY ONE 

    Industrial Duct Tape, 4" X 60 yd., 12.00 mil Thick, Gray Vinyl, 1 EA

  • Item # 5MM85
  • Mfr. Model # 7510-00-890-9875
Industrial Duct Tape, 4" X 60 yd., 12.00 mil Thick, Gray Vinyl, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MM85
Mfr. Model # 7510-00-890-9875
UNSPSC #31201517
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Waterproof Tape
Duct Tape Type Duct Tape
Duct Tape Width 4"
Duct Tape Length 60 yd.
Duct Tape Thickness 12.00 mil
Duct Tape Grade Industrial
Tape Color Family Gray
Color Gray
Duct Tape Primary Material Vinyl
Material Vinyl Coated Cloth
Tape Shape Continuous Roll
Performance Temp. Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms