Check Availability
  • ABILITY ONE 

    Industrial Duct Tape, 48mm X 55m, 12.00 mil Thick, Black Coated Cloth, 1 EA

  • Item # 5LG39
  • Mfr. Model # 7510-00-074-4961
Industrial Duct Tape, 48mm X 55m, 12.00 mil Thick, Black Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LG39
Mfr. Model # 7510-00-074-4961
UNSPSC #42171917
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Waterproof Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 12.00 mil
Duct Tape Grade Industrial
Tape Color Family Black
Color Black
Duct Tape Primary Material Coated Cloth
Material Polythylene Film
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 56 oz./in.
Tensile Strength 40 lb./inch
Diameter 6-1/2"
Standards UL 723; FSI 10/SDI 10; Green Building Council - LEED Point Contributor Product
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms