Check Availability
  • ABILITY ONE 

    Hand and Body Cleaning Wipes, 5" x 8", 50 Wipes per Container, 1 EA

  • Item # 1XEA8
  • Mfr. Model # 8520-01-454-1144
Hand and Body Cleaning Wipes, 5" x 8", 50 Wipes per Container, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 1XEA8
Mfr. Model # 8520-01-454-1144
UNSPSC #53131627
Shipping Weight 0.51 lbs
Country of Origin USA *
Hygiene Product Grouping Hand and Body Cleaning Wipes
Hygiene Series None
Requires Dispenser No
Refill Type No Refill
Packaging Type Canister
Hygiene Form Wipes
Sheet Size 5" x 8"
Hygiene Properties Vitamin Enriched
Wipes per Container 50
Color White
Material Cotton
Item Hand Cleaner Wipes
* This product's country of origin is subject to change

Alternate Search Terms