Check Availability
  • ABILITY ONE 

    General Purpose Incandescent Handheld Flashlight, Plastic, Black

  • Item # 29VC57
  • Mfr. Model # 6230-00-781-3671
General Purpose Incandescent Handheld Flashlight, Plastic, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 29VC57
Mfr. Model # 6230-00-781-3671
UNSPSC #39111702
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Handheld Flashlight
Flashlight Grade General Purpose
Lighting Technology Incandescent
Rechargeable No
Flashlight Battery Size D
Flashlight Battery Type Alkaline
Lumens Range 0 to 49
Flashlight Body Material Plastic
Body Color Black
Safety Rated Not Safety Rated
Number of Batteries 2
Batteries Included No
Switch Type Click
Lens Material Glass
Special Light Output Mode No Special Light Output
Includes Magnet
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms