Check Availability
Floor Marking Tape, Solid, Continuous Roll, 48mm Width, 1 EA
  • ABILITY ONE 

    Floor Marking Tape, Solid, Continuous Roll, 48mm Width, 1 EA

  • Item # 31NJ25
  • Mfr. Model # 7510-01-617-4257
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 31NJ25
Mfr. Model # 7510-01-617-4257
UNSPSC #31201520
Shipping Weight 0.92 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Yellow
Width 48mm
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 5.2 mil
Performance Temp. 20 Degrees to 140 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards CID A-A-1689B, Type 1, Class 2
Diameter 5"
Adhesion Strength 20 oz./in.

* This product's country of origin is subject to change

Compliance and Restrictions