Check Availability
Fine Aluminum Oxide Sanding Cloth, 150 ft. L X 3" W, 180 Grit
  • ABILITY ONE 

    Fine Aluminum Oxide Sanding Cloth, 150 ft. L X 3" W, 180 Grit

  • Item # 52CA48
  • Mfr. Model # 5350-01-631-5587
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 52CA48
Mfr. Model # 5350-01-631-5587
UNSPSC #31191504
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Sanding Cloth
Width 3"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 180
Grade Fine
Backing Material Cloth
Series K225
Color Maroon

* This product's country of origin is subject to change

Compliance and Restrictions