Check Availability
  • ABILITY ONE 

    Fine Aluminum Oxide Sanding Cloth, 150 ft. L X 2" W, 220 Grit

  • Item # 52CA44
  • Mfr. Model # 5350-01-631-5590
Fine Aluminum Oxide Sanding Cloth, 150 ft. L X 2" W, 220 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CA44
Mfr. Model # 5350-01-631-5590
UNSPSC #31191504
Shipping Weight 2.52 lbs
Country of Origin USA *
Item Sanding Cloth
Width 2"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 220
Grade Fine
Backing Material Cloth
Series K225
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions