Check Availability
  • ABILITY ONE 

    29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Blue, Orange, Universal

  • Item # 29PH94
  • Mfr. Model # 6515-00-137-6345 - BOX
29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Blue, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29PH94
Mfr. Model # 6515-00-137-6345 - BOX
UNSPSC #46181901
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 200
Ear Plug Size Universal
Noise Reduction Rating NRR 29dB
Metal Detectable No
Ear Plug Shape Cylinder
Ear Plug Color Blue, Orange
Ear Plug Material Foam
Ear Plug Packaging Bulk Box, Wrapped Pairs
Standards ANSI S12.6-1984, ANSI S12.6-1997
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms