Check Availability
  • Dusters
  • ABILITY ONE 

    Duster Sleeve, MicroFiber

  • Item # 22N718
  • Mfr. Model # 7920-01-586-8011
Duster Sleeve, MicroFiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 22N718
Mfr. Model # 7920-01-586-8011
UNSPSC #21101802
Shipping Weight 0.1 lbs
Country of Origin China *
Item Duster Sleeve
Material MicroFiber
Color White
Length 17"
Width 3-3/4"
For Use With 22N717
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms