Check Availability
  • Mop Frames
  • ABILITY ONE 

    Dust Mop Frame and Handle, Length 24", Width 5", 1 EA

  • Item # 5LG85
  • Mfr. Model # 7920-00-998-2486
Dust Mop Frame and Handle, Length 24", Width 5", 1 EA
Qty
  • Web Price
    $40.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LG85
Mfr. Model # 7920-00-998-2486
UNSPSC #47131609
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Dust Mop Frame and Handle
Width 5"
Handle Material Steel
Handle Length 60"
Connection Type Slide On
Color Coding System No
For Use With Mophead Nsn Mfr. No. 7920-00-998-2483
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms