Check Availability
Dust Mop Frame,Slide On,36"W
  • ABILITY ONE 

    Dust Mop Frame,Slide On,36"W

  • Item # 3NB87
  • Mfr. Model # 7920-01-512-1395
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 3NB87
Mfr. Model # 7920-01-512-1395
UNSPSC #47131609
Shipping Weight 1.67 lbs
Country of Origin USA *
Item Dust Mop Frame
Mop Style Flat
Mop Connection Type Slide On
Frame Depth 5"
Frame Width 36"
Color Coding System No

* This product's country of origin is subject to change

Compliance and Restrictions