Check Availability
  • ABILITY ONE 

    Dust Mop Frame,Slide On,24"W

  • Item # 3NB85
  • Mfr. Model # 7920-01-512-1396
Dust Mop Frame,Slide On,24"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 3NB85
Mfr. Model # 7920-01-512-1396
UNSPSC #47131609
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Dust Mop Frame
Mop Style Flat
Mop Connection Type Slide On
Frame Depth 5"
Frame Width 24"
Color Coding System No
* This product's country of origin is subject to change

Compliance and Restrictions