Check Availability
  • ABILITY ONE 

    Duct Tape, 1-7/8" X 55m Thick, Green Cloth, 1 EA

  • Item # 5LG41
  • Mfr. Model # 7510-00-074-5124
Duct Tape, 1-7/8" X 55m Thick, Green Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LG41
Mfr. Model # 7510-00-074-5124
UNSPSC #42171917
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Waterproof Tape
Duct Tape Type Duct Tape
Duct Tape Width 1-7/8"
Duct Tape Length 55m
Tape Color Family Green
Color Dark Green
Duct Tape Primary Material Cloth
Material Woven Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Not Rated
Standards ASTM D5486/D5486M-96
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms