Check Availability
  • ABILITY ONE 

    DRC (Double Re-Creped)/Scrim Disposable Wipes, 150 Ct. 20" x 16-1/2" Sheets, White

  • Item # 5LG98
  • Mfr. Model # 7920-01-454-5879
DRC (Double Re-Creped)/Scrim Disposable Wipes, 150 Ct. 20" x 16-1/2" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LG98
Mfr. Model # 7920-01-454-5879
UNSPSC #47131502
Shipping Weight 9.0 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 20" x 16-1/2"
Number of Sheets 150
Roll Length No Roll
Material DRC (Double Re-Creped)/Scrim
Self-Dispensing Package Yes
Ply 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms