Check Availability
  • ABILITY ONE 

    DRC (Double Re-Creped) Disposable Wipes, 100 Ct. 9-3/4" x 16-3/4" Sheets, White

  • Item # 29JL44
  • Mfr. Model # 7920-01-512-2413
DRC (Double Re-Creped) Disposable Wipes, 100 Ct. 9-3/4" x 16-3/4" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 29JL44
Mfr. Model # 7920-01-512-2413
UNSPSC #47131502
Shipping Weight 2.04 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 9-3/4" x 16-3/4"
Number of Sheets 100
Roll Length No Roll
Material DRC (Double Re-Creped)
Self-Dispensing Package Yes
For Use With Pop Up Box
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms