Check Availability
  • ABILITY ONE 

    Cotton Dust Mop Kit, Length 24", Width 24", 1 EA

  • Item # 5LG62
  • Mfr. Model # 7920-00-205-0484
Cotton Dust Mop Kit, Length 24", Width 24", 1 EA
Qty
  • Web Price
    $29.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LG62
Mfr. Model # 7920-00-205-0484
UNSPSC #47131617
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Dust Mop Kit
Material Cotton
Depth 5"
Width 24"
Launderable Yes
Color White
Handle Material Wood
Handle Length 53"
Frame Material Wire
End Type Loop
Includes Dust Mop, Frame and Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms