Check Availability
  • ABILITY ONE 

    Correction Tape, 394"L x 5/32"W, Orange, Purple, Green, Blue, 4 PK

  • Item # 31UF07
  • Mfr. Model # 7510-01-504-8940
Correction Tape, 394"L x 5/32"W, Orange, Purple, Green, Blue, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 31UF07
Mfr. Model # 7510-01-504-8940
UNSPSC #44121801
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Correction Tape
Length 394"
Width 5/32"
Color Orange, Purple, Green, Blue
* This product's country of origin is subject to change

Compliance and Restrictions