Check Availability
  • ABILITY ONE 

    Citrus Liquid Hand Cleaner, 1 gal. Pump Bottle, None, 1 EA

  • Item # 5PA47
  • Mfr. Model # 8520-01-458-0767
Citrus Liquid Hand Cleaner, 1 gal. Pump Bottle, None, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5PA47
Mfr. Model # 8520-01-458-0767
UNSPSC #53131627
Shipping Weight 9.01 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 1 gal.
Hygiene Properties Scrubbing Particles
Formula Lotion, Pumice Scrubbing Particles
Fragrance Citrus
Application Medium Dirt, Grease
Color Orange
Item Hand Cleaner
* This product's country of origin is subject to change