Check Availability
  • ABILITY ONE 

    Citrus Ginger Foam Hand Soap, 1250mL Cartridge, ADX, 1 EA

  • Item # 43NE53
  • Mfr. Model # 3141-0052-3143-0172
Citrus Ginger Foam Hand Soap, 1250mL Cartridge, ADX, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43NE53
Mfr. Model # 3141-0052-3143-0172
UNSPSC #53131608
Shipping Weight 12.43 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series ADX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Antibacterial
Formula Antibacterial
Fragrance Citrus Ginger
Color Yellow
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions