Check Availability
  • ABILITY ONE 

    Circuit Breaker Lockout, 120/277, Slide-On Lockout Type, Polycarbonate

  • Item # 52ND78
  • Mfr. Model # 5340-01-650-2669
Circuit Breaker Lockout, 120/277, Slide-On Lockout Type, Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52ND78
Mfr. Model # 5340-01-650-2669
UNSPSC #46171511
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Circuit Breaker Lockout
Lockout Type Slide-On
For Use With Multi-Pole Breakers
Circuit Breaker Voltage 120/277
Padlock Shackle Max. Dia. 1/4" or 9/32"
Color Red
Height 1"
Width 1"
Length 2"
Material Polycarbonate
Max. Number of Padlocks 1
Features Sliding Mechanism
Standards OSHA 1910.147
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms