Check Availability
  • ABILITY ONE 

    Chisel-Tip Dry Erase Marker, Black, Blue, Green, Red, 4 PK

  • Item # 52CE73
  • Mfr. Model # 7520-01-557-4971
Chisel-Tip Dry Erase Marker, Black, Blue, Green, Red, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CE73
Mfr. Model # 7520-01-557-4971
UNSPSC #44111905
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Dry Erase Marker
Ink Color Black, Blue, Green, Red
Tip Size Chisel
Features Washable Dry Erase Ink, Low Odor, Water Based Dries In Seconds, Chisel Tip Allows You to Vary the Width of Your Strokes, Thin Lines for Small Writing Spaces to Broad Ones That Flows Smoothly and Evenly
Standards ASTM D4236
* This product's country of origin is subject to change

Compliance and Restrictions