Check Availability
  • ABILITY ONE 

    Chisel-Tip Dry Erase Marker Set, Black, Blue,Green, Red, Brown, Orange, 1 EA

  • Item # 35LX32
  • Mfr. Model # 7520-01-352-7321
Chisel-Tip Dry Erase Marker Set, Black, Blue,Green, Red, Brown, Orange, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 35LX32
Mfr. Model # 7520-01-352-7321
UNSPSC #44111905
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue,Green, Red, Brown, Orange
Tip Size Chisel
Features Tray Attaches to Any Surface with The Enclosed Adhesive Strip
Standards ASTM Certified Nontoxic, BPA Free
Includes 6 Markers, Eraser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.