Check Availability
  • ABILITY ONE 

    Chisel/Fine-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Brown, Orange, Purple, 1 EA

  • Item # 35LX33
  • Mfr. Model # 7520-01-365-6126
Chisel/Fine-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Brown, Orange, Purple, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 35LX33
Mfr. Model # 7520-01-365-6126
UNSPSC #44111905
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Green, Red, Brown, Orange, Purple
Tip Size Chisel/Fine
Features Low Odor
Standards ASTM Certified Nontoxic, BPA Free
Includes 12 Markers, Chisel Tips, Durable Storage Case, Eraser, 8 oz. Board Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions