Check Availability
  • ABILITY ONE 

    Bio Based Correction Tape, 393"L x 5/32"W, White, 1 EA

  • Item # 31UF09
  • Mfr. Model # 7510-01-390-0717
Bio Based Correction Tape, 393"L x 5/32"W, White, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 31UF09
Mfr. Model # 7510-01-390-0717
UNSPSC #44121801
Shipping Weight 0.07 lbs
Country of Origin South Korea *
Item Bio Based Correction Tape
Length 393"
Width 5/32"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions