Check Availability
  • ABILITY ONE 

    All Purpose Cleaner, 32 oz. Bottle, Unscented Liquid, 1:32, 12 PK

  • Item # 45NG41
  • Mfr. Model # 7930-01-517-4178
All Purpose Cleaner, 32 oz. Bottle, Unscented Liquid, 1:32, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 45NG41
Mfr. Model # 7930-01-517-4178
UNSPSC #47131805
Shipping Weight 27.0 lbs
Country of Origin USA *
Item - All Purpose Cleaners All Purpose Cleaner
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 32 oz.
Fragrance Unscented
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:32
Primary Chemical None
Cleaner Form Liquid
Effective Temp. Room Temperature
Color Green
Application All Purpose
VOC Content Less than 1.0
Flash Point None
Includes Trigger Sprayer
Chemical Series No Series
Item All Purpose Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms