Check Availability
  • ABILITY ONE 

    Airlaid Disposable Wipes, 90 Ct. 15-1/4" x 16-1/2" Sheets, White

  • Item # 5MM92
  • Mfr. Model # 7920-00-965-1709
Airlaid Disposable Wipes, 90 Ct. 15-1/4" x 16-1/2" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft, 3-ply tissue cleans delicate surfaces. It is also ideal for polishing equipment that requires low lint and low abrasion cleaning.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MM92
Mfr. Model # 7920-00-965-1709
UNSPSC #47131602
Shipping Weight 28.0 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 15-1/4" x 16-1/2"
Number of Sheets 90
Roll Length No Roll
Material Airlaid
Self-Dispensing Package Yes
Ply 3
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms