Check Availability
  • ABILITY ONE 

    9-1/2" x 6" Nylon Scouring Pad, Green, 10PK

  • Item # 5LG75
  • Mfr. Model # 7920-00-753-5242
9-1/2" x 6" Nylon Scouring Pad, Green, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LG75
Mfr. Model # 7920-00-753-5242
UNSPSC #47131602
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Scouring Pad
Length 9-1/2"
Width 6"
Material Nylon
Color Green
Thickness 1/4"
Abrasive Yes
Used On Cooking Utensils, Stainless Steel Sinks, Food Storage Containers
Chemical Resistant Yes
Application Cooking Utensils, Stainless Steel Sinks, Food Storage Containers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms