Check Availability
  • ABILITY ONE 

    800mL Hand Sanitizer Cartridge, MICRELLa, 12 PK

  • Item # 5PA52
  • Mfr. Model # 8520-01-522-0830
800mL Hand Sanitizer Cartridge, MICRELLa, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5PA52
Mfr. Model # 8520-01-522-0830
UNSPSC #53131626
Shipping Weight 21.95 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series MICRELLa
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 800mL
Hygiene Properties None
Formula Ethyl Alcohol
Uses Dispenser Mfr. No. 4510-01-521-9868
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.