Check Availability
  • ABILITY ONE 

    800 ft. Hardwound Paper Towel Roll, Brown, 6PK

  • Item # 22P476
  • Mfr. Model # 8540-01-591-5823
800 ft. Hardwound Paper Towel Roll, Brown, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These paper towel rolls are absorbent and environmentally friendly.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 22P476
Mfr. Model # 8540-01-591-5823
UNSPSC #14111703
Shipping Weight 23.5 lbs
Country of Origin USA *
Item Paper Towel Roll
Paper Towel Type Hardwound
Color Brown
Paper Towel Width 8"
Roll Length 800 ft.
Sheet Size Continuous
Ply 1
Core Dia. 2"
Proprietary/Universal Universal
Uses Dispenser Mfr. No. T245,T207,T208, T400, T215, T210, T211, T185
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms