Check Availability
  • Trash Bags
  • ABILITY ONE 

    7 to 10 gal., Trash Bag, High Density Polyethylene (HDPE), Coreless Roll, Clear, PK 1000

  • Item # 5BB28
  • Mfr. Model # 8105-01-517-1370
7 to 10 gal.,  Trash Bag,  High Density Polyethylene (HDPE),  Coreless Roll,  Clear,  PK 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5BB28
Mfr. Model # 8105-01-517-1370
UNSPSC #47121701
Shipping Weight 15.9 lbs
Country of Origin USA *
Bag Product Grouping Trash Bag
Fits Container Capacity 7 to 10 gal.
Trash Bag Material High Density Polyethylene (HDPE)
% Recycled Content 0%
Thickness 6 micron
Color Clear
Bag Closure Type None
Width 24"
Height 24"
Max. Load 20 lb.
Bottom Seal Type Star
Scent Unscented
Legend No Legend
Package Configuration Coreless Roll
Bags Per Roll 50
Rolls per Package 20
Item Trash Bags
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms