Check Availability
  • ABILITY ONE 

    600 ft. Centerpull Paper Towel Roll, White, 6PK

  • Item # 22P480
  • Mfr. Model # 8540-01-590-9069
600 ft. Centerpull Paper Towel Roll, White, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These 2-ply paper towel rolls are absorbent and environmentally friendly.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 22P480
Mfr. Model # 8540-01-590-9069
UNSPSC #14111703
Shipping Weight 20.71 lbs
Country of Origin USA *
Item Paper Towel Roll
Paper Towel Type Centerpull
Color White
Paper Towel Width 8-1/4"
Roll Length 600 ft.
Sheet Size 8-1/4" x 12"
Ply 2
Core Dia. 2-1/4"
Sheets per Roll 600
Proprietary/Universal Universal
Uses Dispenser Mfr. No. T255
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms