Check Availability
  • ABILITY ONE 

    60 gal. Heavy Trash Bags, Clear, Flat Pack of 200

  • Item # 3WB61
  • Mfr. Model # 8105-01-517-1347
60 gal. Heavy Trash Bags, Clear, Flat Pack of 200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general purpose liners are made of high-density polyethylene plastic. They're 1/3 the weight of traditional liners of the same capacity.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 3WB61
Mfr. Model # 8105-01-517-1347
UNSPSC #47121701
Shipping Weight 17.65 lbs
Country of Origin USA *
Item Trash Bags
Capacity 60 gal.
Strength Rating Heavy
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 38"
Height 60"
Bag Closure Type None
Thickness 14 micron
Seal Star
Max. Load 60 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms