Check Availability
  • ABILITY ONE 

    60 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 50

  • Item # 5KRE1
  • Mfr. Model # 8105-01-557-4982
60 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high-performance liners are for use with shredders.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5KRE1
Mfr. Model # 8105-01-557-4982
UNSPSC #47121701
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Trash Bags
Capacity 60 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 49"
Height 51"
Bag Closure Type None
Thickness 0.75 mil
Seal Star
Max. Load 75 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms