Check Availability
  • ABILITY ONE 

    60 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 100

  • Item # 5KRD0
  • Mfr. Model # 8105-01-517-1360
60 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These puncture- and tear-resistant liners are for use where extra strength is needed. They're perforated for easy dispensing.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5KRD0
Mfr. Model # 8105-01-517-1360
UNSPSC #47121701
Shipping Weight 11.51 lbs
Country of Origin USA *
Item Trash Bags
Capacity 60 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Gray
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 38"
Height 58"
Bag Closure Type None
Thickness 0.70 mil
Seal Star
Max. Load 55 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms