Check Availability
  • ABILITY ONE 

    56 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 100

  • Item # 2RRC4
  • Mfr. Model # 8105-01-517-1361
56 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are highly puncture- and tear-resistant. They’re ideal for waste with sharp or jagged edges.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 2RRC4
Mfr. Model # 8105-01-517-1361
UNSPSC #47121701
Shipping Weight 10.86 lbs
Country of Origin USA *
Item Trash Bags
Capacity 56 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Gray
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 42-1/2"
Height 48"
Bag Closure Type None
Thickness 0.70 mil
Seal Star
Max. Load 55 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms