Check Availability
  • ABILITY ONE 

    45 gal. Super Heavy Rodent Repellent Trash Bags, Clear, Flat Pack of 65

  • Item # 5KRA7
  • Mfr. Model # 8105-01-534-7341
45 gal. Super Heavy Rodent Repellent Trash Bags, Clear, Flat Pack of 65
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These puncture- and tear-resistant liners repel insects, pests and rodents. They're made using 33% recycled content, nontoxic insect repellent additive, and non-DEET natural fragrance oils. Safe for food-handling establishments.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5KRA7
Mfr. Model # 8105-01-534-7341
UNSPSC #47121701
Shipping Weight 15.55 lbs
Country of Origin USA *
Item Rodent Repellent Trash Bags
Capacity 45 gal.
Strength Rating Super Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 40"
Height 45"
Bag Closure Type None
Thickness 2.00 mil
Seal Star
Max. Load 75 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 65
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms