Check Availability
  • ABILITY ONE 

    45 gal. Red Trash Bags, Super Heavy Strength Rating, Flat Pack, 100 PK

  • Item # 5KRC4
  • Mfr. Model # 8105-01-517-5540
45 gal. Red Trash Bags, Super Heavy Strength Rating, Flat Pack, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These linear low-density bags are color-coded and printed with an "Infectious Linen" identifier, in English and Spanish, to help ensure complete understanding for safety and proper use. They're highly puncture resistant and have a multilayered star seal.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5KRC4
Mfr. Model # 8105-01-517-5540
UNSPSC #47121701
Shipping Weight 15.95 lbs
Country of Origin USA *
Item Trash Bags
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Capacity 45 gal.
Strength Rating Super Heavy
Thickness 1.20 mil
Trash Bag Color Family Red
Height 47"
Width 40"
Seal Star
Max. Load 70 lb.
Bag Closure Type None
Package Configuration Flat Pack
Bags per Roll/Pack 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms