Check Availability
  • ABILITY ONE 

    45 gal. Medium Trash Bags, Clear, Coreless Roll of 250

  • Item # 2RRC6
  • Mfr. Model # 8105-01-557-4984
45 gal. Medium Trash Bags, Clear, Coreless Roll of 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are ideal for soft refuse. They're perforated for easy dispensing.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 2RRC6
Mfr. Model # 8105-01-557-4984
UNSPSC #47121701
Shipping Weight 16.84 lbs
Country of Origin USA *
Item Trash Bags
Capacity 45 gal.
Strength Rating Medium
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 40"
Height 48"
Bag Closure Type None
Thickness 12 micron
Seal Star
Max. Load 55 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms