Check Availability
  • ABILITY ONE 

    45 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 100

  • Item # 2RRC5
  • Mfr. Model # 8105-01-517-1379
45 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These extra heavy duty liners are highly puncture- and tear-resistant. They’re ideal for waste with sharp or jagged edges.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 2RRC5
Mfr. Model # 8105-01-517-1379
UNSPSC #47121701
Shipping Weight 14.87 lbs
Country of Origin USA *
Item Trash Bags
Capacity 45 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Gray
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 40"
Height 46"
Bag Closure Type None
Thickness 1.10 mil
Seal Star
Max. Load 75 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms