Check Availability
  • ABILITY ONE 

    45 gal. Brown/Black Recycled Trash Bags, Super Heavy Strength Rating, Flat Pack, 100 PK

  • Item # 5BB25
  • Mfr. Model # 8105-01-386-2329
45 gal. Brown/Black Recycled Trash Bags, Super Heavy Strength Rating, Flat Pack, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5BB25
Mfr. Model # 8105-01-386-2329
UNSPSC #47121701
Shipping Weight 20.55 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 45 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Brown
Strength Rating Super Heavy
Width 40"
Height 48"
Thickness 1.5 mil
Seal Star
Bag Closure Type None
Max. Load 75 lb.
% Recycled Content 30% Post-Consumer
Package Configuration Flat Pack
Bags per Roll/Pack 100
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms