Check Availability
  • ABILITY ONE 

    4 oz. Hand Sanitizer Squeeze Bottle, None, 24 PK

  • Item # 40KJ69
  • Mfr. Model # 8520-01-490-7358
4 oz. Hand Sanitizer Squeeze Bottle, None, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 40KJ69
Mfr. Model # 8520-01-490-7358
UNSPSC #53131626
Shipping Weight 6.95 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Gel
Size 4 oz.
Hygiene Properties None
Fragrance Fresh
Formula Alcohol
Standards FDA
Features Plant Based Alcohol, Biobased Content Certified By Third-Party ASTM Test Facility
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.